Shop All Sponges and Scouring Pads
Scotch-Brite Professional
General Purpose Hand Pad, 6 x 9, Maroon, PK60
Mfr # 7447
Zoro # G4068213
original price:
$119.99
6% off
new price: $111.99
/pk 60, $1.87/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Non-Woven Nylon/Polyester Fiber
- Color Maroon
- Type Pad
- Size 6" x 9"
- Weight 3.784 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite Professional
- MFR # 7447
- Zoro # G4068213
- UPC # 50048011040290
- Country of Origin Canada
- Category Sponges and Scouring Pads
Dimensions
Size | 6" x 9" |
Details
Item | Scouring Pads/Sticks |
Material | Non-Woven Nylon/Polyester Fiber |
Color | Maroon |
Type | Pad |
Weight | 3.784 lbs |
Description
Scotch-BriteTM PROFESSIONAL General Purpose Hand Pad, 6 x 9, Maroon, 20 BX, 3 BX/CT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 31 in L Handle, 5 in L Brush, Red, Polypropylene, 36 in L Overall (2VHK8)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Blue, 12PK (1TTX8)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Green, Plastic, 11 in L Overall (42872)
- LAVEX 32 Gallon Red Round Commercial Trash Can with Lid and Dolly (475TC32RDKIT)
- SCOTCH-BRITE PROFESSIONAL Commercial Heavy Duty Scouring Pad, PK36 (86)
- SCOTCH-BRITE PROFESSIONAL Scour Pad, 2 3/4 x 4 1/2, Purple, PK24 (2020)
- SCOTCH-BRITE PROFESSIONAL Easy Erasing Pad 4004, 2 4/5 x 4 1/2 x 1 1/5, Blue/White, PK12 (4004CC)
- SCOTCH-BRITE PROFESSIONAL Extra Heavy-Duty Pot 'n Pan Handler, 3 1/2" x 5", Blue, PK40 (88)
- SCOTCH-BRITE PROFESSIONAL Power Sponge, Teal, 2 4/5 x 4 1/2, PK5 (3000CC)
- SCOTCH-BRITE PROFESSIONAL Commercial Scouring Pad, 6 x 9, PK10 (96CC)
- LIBMAN COMMERCIAL Copper Scrubbers, 24PK (73)
- Scotch-Brite Professional Sponges and Scouring Pads