Shop All Sponges and Scouring Pads
Scotch-Brite Professional
Commercial Heavy Duty Scouring Pad, PK36
Mfr # 86
Zoro # G7261080
product price: $88.79
/pk 36, $2.47/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Abrasives; Resin; Synthetic Fiber
- Color Green
- Type Pad
- Size 6" x 9"
- Weight 2.65 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite Professional
- MFR # 86
- Zoro # G7261080
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Size | 6" x 9" |
Details
Item | Scouring Pads/Sticks |
Material | Abrasives; Resin; Synthetic Fiber |
Color | Green |
Type | Pad |
Weight | 2.65 lbs |
Description
Commercial Heavy Duty Scouring Pad,PK36, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 17 in Dust Cloth Holder, Black, Plastic (55934)
- PROTEAM Debris Tube Brackets, For FreeFlex (510655)
- KARCHER Karcher Flat Filter For Karcher KM 70/30 Sweeper - 6.904-367.0 (6.904-367.0)
- KIMBERLY-CLARK PROFESSIONAL Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 6 PK (11090)
- SCOTCH-BRITE PROFESSIONAL Easy Erasing Pad 4004, 2 4/5 x 4 1/2 x 1 1/5, Blue/White, PK12 (4004CC)
- SCOTCH-BRITE PROFESSIONAL Medium-Duty Scrubbing Sponge, 3.6 x 6.1, Yellow/Green, PK20 (74)
- SCOTCH-BRITE PROFESSIONAL Griddle Screen, 4 x 5.5, Gray, PK200 PK (200CC)
- SCOTCH-BRITE PROFESSIONAL General Purpose Hand Pad, 6 x 9, Maroon, PK60 (7447)
- SCOTCH-BRITE PROFESSIONAL Heavy-Duty Scouring Pad 86, Green, 6 x 9, 60PK (86CC)
- SCOTCH-BRITE PROFESSIONAL Power Sponge #3000, 2 4/5 x 4 1/2, Blue/Teal, PK20 (3000)
- CLOROX 18CT SOS Wool Soap Pad (98018)
- Scotch-Brite Professional Sponges and Scouring Pads