Shop All Degreasers
Scotch-Brite Professional
Cleaners & Detergents, 3.2 Oz Packet, Liquid, 40 PK
Mfr # 700-40
Zoro # G7765478
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Packet
- Size 3.2 Oz
- Cleaner Form Liquid
- Degreaser Application Metal
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite Professional
- MFR # 700-40
- Zoro # G7765478
- UPC # 50048011296031
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 3.2 Oz |
Details
Item | Cleaners & Detergents |
Container Type | Packet |
Cleaner Form | Liquid |
Degreaser Application | Metal |
Fragrance | Unscented |
For Use On | Carbon; Food Debris; Grease; Grime; Oil-Based Soil; Organic Matter; Smoke Film |
Net Weight | 12 lbs |
Application | Degreaser/Cleaner |
Includes | Includes 40 packets per case |
Wipes per Container | 40 |
Standards | Green Seal Certified |
Description
Scotch-BriteTM PROFESSIONAL Quick Clean Griddle Liquid, 3.2oz Packet, 40/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOERMAN NXTR Rubber 18 Inch, 10PK (25869)
- WEBSTER 30 gal Trash Bags, M, 1.35 mil (34 Micron), Gray, 100 PK (WBIPLA3770)
- UNGER UNGER Black 30" Floor Squeegee (HM30A)
- FABULOSO 1 gal Bottle All Purpose Cleaner, Concentrated, Lavender, 4 PK (153058)
- KANO 1 Gallon Floway, Degreaser, Industrial Strength, Multipurpose (FL011)
- OIL EATER Cleaner/Degreaser, 32 Oz Trigger Spray Bottle, Liquid, Clear (AOD3235362)
- SIMPLE GREEN Degreaser, Extreme, Aircraft Precision, 5 gal, Pail (13405)
- OIL EATER Oil Stain Remover, 32 oz Bottle, Liquid (AOD3232301)
- BIG WIPES BW Cleaner Degreaser Gallon 4/cs (6003 0060)
- SIMPLE GREEN Industrial Cleaner And Degreaser, 55 Gal Drum, Liquid, Clear (0100000113455)
- QUEST QUIK SOLV Solvent Degreaser, 20oz, 12PK (5030)
- Scotch-Brite Professional Degreasers