Shop All Abrasive Pads & Sponges
Scotch-Brite
Pro Disc, Aluminum Oxide, 6 in. dia., PK100
Mfr # 7100048870
Zoro # G8578586
product price: $386.99
/pk 100, $3.87/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grade Very Fine
- Series 7447 PRO
- Function Cleaning, Finishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100048870
- Zoro # G8578586
- UPC # 00048011649603
- Country of Origin United States
- Category Abrasive Pads & Sponges
Dimensions
Width | 6 in |
Overall Diameter | 6 in |
Details
Item | Hook-and-Loop Surface Conditioning Disc |
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Series | 7447 PRO |
Function | Cleaning, Finishing |
Color | Red |
Product Type | Sanding Hand Pad |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Disc Grade | Very Fine |
Resistance Properties | Load, Tear |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 6 in, Series 7447 PRO, Resistance Properties Load, Tear, Number of Vacuum Holes Non-Vacuum, Color Red, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Cartridge Roll Mandrel, 1/4in Shank Dia. (08834181209)
- SGSPRO Carbide Bur, Cyl End Radius, 1/2in, Double (11878)
- KODIAK CUTTING TOOLS SF-6 Type SF Carbide Bur Round Nose Tree Double Cut (5424375)
- WALTER SURFACE TECHNOLOGIES Allsteel Grinding Disc, 6" x 1/4" x 7/8 (08W600)
- SCOTCH-BRITE Pro Disc, Aluminum Oxide, 5 in. dia., PK100 (7100074464)
- SCOTCH-BRITE Sanding Hand Pad, Alum O, Brn, PK60 (16553)
- SCOTCH-BRITE Sanding Hand Pad Roll, Coarse, 15 ft., PK3 (07747)
- SCOTCH-BRITE General Purpose Hand Pad 7447, 3/pk (37447)
- SCOTCH-BRITE Pad Stripping Curved Surf 2Pk (10112)
- SCOTCH-BRITE Sanding Hand Pad, 9" L, 6" W, Non-Woven (7010329300)
- HYDE Sanding Hand Pad, 9in.L., Non Abrasive (09057)
- Scotch-Brite Abrasive Pads & Sponges