Shop All Sponges and Scouring Pads
Scotch-Brite
Prep Pad, f/Finish Removal, 14"x20" Red, PK 5
Mfr # MMMSPP14X20
Zoro # G202451300
product price: $242.99
/pk 5, $48.60/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20"
- Width 14"
- Material Nylon Fiber
- Color Maroon
- Type Cleaning Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # MMMSPP14X20
- Zoro # G202451300
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Length | 20" |
Width | 14" |
Details
Item | Surface Preparation Pads |
Material | Nylon Fiber |
Color | Maroon |
Type | Cleaning Pad |
Features | Residue-free |
Thickness | 0.40" |
Floor Application | Concrete; Granite; Marble; Vinyl; Wood; Terrazzo; Stone |
Application | Scrubbing; Stripping |
Pad/Brush Shape | Rectangle |
Description
Scotch-Brite Surface Preparation Pads require only neutral cleaner or water to effectively remove floor finish, preparing the floor for finish application. Optimized mineral abrasives leave less hazing and scratching than sanding screens. Use with rotary or automatic floor machines. High-quality nylon fibers are coated throughout the pad with resin and abrasives, providing a consistently aggressive cut. Versatile pad prepares wood, vinyl tile, sheet vinyl, marble, terrazzo and concrete floors for finish applications. It helps enhance safety and productivity - no slippery residue from stripper; no cleanup on baseboards or nearby floors; no chemical contamination on skin, clothes and shoes. Pad aggressively scrubs finishes in preparation for recoating.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAZING GOOP 90ct Towel (930CI)
- SCHAEFER BRUSH 2 1/4 in W Scratch Brush, Stiff, 6 in L Handle, 3 in L Brush, Brass, Wood, 8 in L Overall (27668GS)
- FEBREZE AIR, Spring & Renewal, 8.8 oz Aerosol, PK2 (97805PK)
- ECOS Laundry Detergent, 4 PK (989104)
- SCOTCH-BRITE Scrubber, Silver, General Purpose, PK12 (84CC)
- SCOTCH-BRITE Medium-Duty Scrub Sponge, 6-1/4"x3-1/2", YW/GN, PK 10 (MMM74CC)
- SCOTCH-BRITE Scrub Sponges, Heavy-duty, 6-1/5"x4-7/10"x2-1/2", GN, PK 4 (MMM303064)
- SCOTCH-BRITE Scouring Pad, Heavy Duty Commercial, 6"x9", Green, PK 12 (MMM86)
- SCOTCH-BRITE SPONGE SCRB STAYCLN 2PK (202)
- SCOTCH-BRITE SCRUB PAD STAINLESS 3PK (214C)
- SCOTCH-BRITE Scrub Sponges, Nonscratch, 6-1/2"x2-1/2"x4-3/4", BE, PK 4 (MMM203064)
- Scotch-Brite Sponges and Scouring Pads