Shop All Quick Change Discs
Scotch-Brite
Precsion Surf-Cond Disc, 4 1/2in Dia, PK50
Mfr # PN-DN
Zoro # G005375438
product price: $203.99
/pk 50, $4.08/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Medium
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DH
- Backing Material Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # PN-DN
- Zoro # G005375438
- UPC # 00638060893715
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 4 1/2 in |
Arbor Hole Size & Type | 5/8"-11 TN Quick-Change |
Diameter x Arbor Hole | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Connection Size & Type | TN |
Arbor Hole Size | 5/8"-11 |
Details
Item | Precision Surface-Conditioning Disc |
Grade | Medium |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DH |
Backing Material | Fiber |
Disc Attachment System | TN |
Abrasive Grade | Medium |
Max. RPM | 13,300 RPM |
Disc Backing Material | Fiber |
Color | Red |
Maximum Operating Speed | 13,300 RPM |
Arbor Hole Type | TN Quick-Change |
Connector Type | TN |
Description
Precision Surface-Conditioning Disc, Abrasive Material Ceramic, Grade Medium, Overall Diameter 4 1/2 in, Series PN-DH, Maximum Operating Speed 13,300 RPM, Connector Type TN, Abrasive Type Non-Woven, Backing Material Fiber, Color Red, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Cylindrical Flat End, 1/8 (19D633)
- NORTON ABRASIVES Sharping File, Half Rd, A/O, Org/Brn (61463686380)
- COBRA CARBIDE Carbide Burr, Double Cut Shape B Regular Length, SB-1, 1/4 (10279)
- GESSWEIN Simichrome 50g Tube (218-2050)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1" dia. (7000021279)
- SCOTCH-BRITE 6" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100176140)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7010364690)
- SCOTCH-BRITE Surface-Cond Disc, 3 in Dia, TS, PK25 (PN-DS)
- SCOTCH-BRITE Conditioning Disc, AlO, 1-1/2in, Med, TR (7000045888)
- SCOTCH-BRITE Hook/Loop Dsc Backup Pd, 4 1/2in Dia, PK10 (89870)
- PINPOINT Abrasive Scotch-Brite Ceramic RD-ZB Bristle Disc - Coarse Grade (PI430052)
- Scotch-Brite Quick Change Discs