Shop All Quick Change Discs
Scotch-Brite
Precision Surf-Cond Disc, 4in Dia, TS, PK25
Mfr # PN-DS
Zoro # G005375476
Sold in multiples of 4 for $399.96
Free Shipping & Returns
$399.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Medium
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DS
- Disc Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # PN-DS
- Zoro # G005375476
- UPC # 00638060891834
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Details
Item | Precision Surface-Conditioning Disc |
Grade | Medium |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DS |
Color | Red |
Disc Backing Material | Fiber |
Disc Attachment System | TS |
Abrasive Grade | Medium |
Max. RPM | 15,000 RPM |
Quick Change System | TS |
Maximum Operating Speed | 15,000 RPM |
Quick-Change System | TS |
Description
Precision Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 4 in, Quick Change System TS, Series PN-DS, Maximum Operating Speed 15,000 RPM, Color Red, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL SUPPLIES Sanding Sheet, 11x9 In, 400 G, SC, PK50 (5ZMK5)
- LENOX Die Grinder Blade, 3"x.050"x3/8", 20300rpm (1972918)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, Garnet, PK25 (07660701581)
- FLEX-HONE TOOL GBD30024 FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD30024)
- SCOTCH-BRITE Surface-Cond Disc, 2 in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE High Strength Disc, 6inx1/4 in S VFN, 10 (7010328733)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TSM (7000120991)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046220)
- SCOTCH-BRITE Quick Change Disc, 3 in. (7000046218)
- SCOTCH-BRITE Clean and Strip Cup Wheel, BF-DC, 12" dia. (7000148261)
- UNITED ABRASIVES/SAIT Laminated Disc2Ax2120xPK100 (52277)
- Scotch-Brite Quick Change Discs