Shop All Quick Change Discs
Scotch-Brite
Precision Surf-Cond Disc, 4in Dia, TR, PK25
Mfr # PN-DR
Zoro # G705375455
product price: $99.99
/pk 25, $4.00/ea
Sold in multiples of 4 for $399.96
Free Shipping & Returns
$399.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Very Fine
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DR
- Max. RPM 15,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # PN-DR
- Zoro # G705375455
- UPC # 00638060892831
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Details
Item | Precision Surface-Conditioning Disc |
Grade | Very Fine |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DR |
Max. RPM | 15,000 RPM |
Disc Attachment System | TR |
Abrasive Grade | Very Fine |
Disc Backing Material | Fiber |
Color | Blue |
Maximum Operating Speed | 15,000 RPM |
Quick Change System | TR |
Quick-Change System | TR |
Description
Precision Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 4 in, Quick Change System TR, Series PN-DR, Maximum Operating Speed 15,000 RPM, Color Blue, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 6 In x 80 Grit, 5/8-11 (66623399221)
- PEARL Premium AO Maxidisc 4-1/2 x 7/8 A60 T-27 (MAX4560)
- WALTER SURFACE TECHNOLOGIES Quick-Step, Interface Padia, 7" dia. (07Q070)
- ALC Ceramic Nozzle Alc, 25cfm, 80psi 5/32" (40069)
- SCOTCH-BRITE Quick Change Disc, 2in, Coarse (61500313111)
- SCOTCH-BRITE Clean and Finish Disc, 6inx1/4 in T, 100 (CF-DC)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TSM (7000120993)
- SCOTCH-BRITE Prec Surf-Cond Disc, 1 1/2in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 7 in Dia, PK25 (7100263920)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7000046217)
- CONTINENTAL ABRASIVES 3" 60 Grit Aluminum Oxide Cloth Reinforced Quick Change Style Disc (Q-A3060)
- Scotch-Brite Quick Change Discs