Shop All Quick Change Discs
Scotch-Brite
Precision Surf-Cond Disc, 4in Dia, TR, PK25
Mfr # PN-DR
Zoro # G505375419
Sold in multiples of 4 for $398.76
Free Shipping & Returns
$398.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DR
- Disc Backing Material Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # PN-DR
- Zoro # G505375419
- UPC # 00638060892800
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Details
Item | Precision Surface-Conditioning Disc |
Grade | Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DR |
Disc Backing Material | Fiber |
Abrasive Grade | Coarse |
Color | Brown |
Max. RPM | 15,000 RPM |
Disc Attachment System | TR |
Quick Change System | TR |
Maximum Operating Speed | 15,000 RPM |
Quick-Change System | TR |
Description
Precision Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 4 in, Quick Change System TR, Series PN-DR, Maximum Operating Speed 15,000 RPM, Color Brown, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, 4in, Medium (61500313095)
- WIDIA Carbide Bur, Cylindrical, 3/8, dbl Cut (M41214)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94030)
- RAIN BIRD Riser Cut-Off 1/2X6In (RISERC06)
- SCOTCH-BRITE Ceramic Grain Disc, 4-1/2 in., Coarse, TN (61500300506)
- SCOTCH-BRITE Hook-and-Loop Cond Disc, 4 in Dia, PK100 (PN-DH)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1-1/2" dia. (7010364509)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, V Fine (61500313079)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 4 1/2inDia, PK50 (PN-DH)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4" dia. (7100007032)
- PEARL EXV ZC Maxidisc 4-1/2 x 5/8-11 Z80 T-29 (MAX458Z9EH)
- Scotch-Brite Quick Change Discs