Shop All Quick Change Discs
Scotch-Brite
Precision Surf-Cond Disc, 3in Dia, TS, PK25
Mfr # PN-DS
Zoro # G405375502
product price: $72.99
/pk 25, $2.92/ea
Sold in multiples of 4 for $291.96
$291.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DS
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # PN-DS
- Zoro # G405375502
- UPC # 00638060891872
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Precision Surface-Conditioning Disc |
Grade | Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DS |
Color | Brown |
Abrasive Grade | Coarse |
Disc Attachment System | TS |
Max. RPM | 20,000 RPM |
Disc Backing Material | Fiber |
Quick Change System | TS |
Maximum Operating Speed | 20,000 RPM |
Quick-Change System | TS |
Description
Precision Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TS, Series PN-DS, Maximum Operating Speed 20,000 RPM, Color Brown, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Bore-Rx 4" Dia Brush Deburring .055/120CG Crimped Fill, 3/8" Stem (86156)
- ARNOLD Blade Sharpening and Balancing Kit 3 pc (490-850-0006)
- 3M Sanding Sponge, Med, 3-3/4x2-5/8x1 In, PK12 (70005106631)
- DEDECO SUNBURST MANDREL 1/4'' X 1/16'' 1/UNIT (1364)
- SCOTCH-BRITE High Strength Disc, AlO, 2in, Med, TR, PK200 (7000000710)
- SCOTCH-BRITE 5" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100177482)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Crs, TS (7010364510)
- SCOTCH-BRITE Quick Change Disc, SC, 2in, SF, TR (7000000753)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TSM (7000120993)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1" dia. (7000045951)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TS (66623340082)
- Scotch-Brite Quick Change Discs