Shop All Quick Change Discs
Scotch-Brite
Precision Surf-Cond Disc, 3in Dia, TS, PK25
Mfr # PN-DS
Zoro # G405375489
product price: $75.59
/pk 25, $3.02/ea
Sold in multiples of 4 for $302.36
Free Shipping & Returns
$302.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Medium
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DS
- Disc Backing Material Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # PN-DS
- Zoro # G405375489
- UPC # 00638060891889
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Precision Surface-Conditioning Disc |
Grade | Medium |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DS |
Disc Backing Material | Fiber |
Color | Red |
Disc Attachment System | TS |
Abrasive Grade | Medium |
Max. RPM | 20,000 RPM |
Quick Change System | TS |
Maximum Operating Speed | 20,000 RPM |
Quick-Change System | TS |
Description
Precision Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TS, Series PN-DS, Maximum Operating Speed 20,000 RPM, Color Red, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3" x 1/4" Wolverine Type 1 Snagging Wheel, A24T, 3/8" A.H. (56064)
- 3M Paper Disc, 180 Grit, Aluminum Oxide, PK50 (7000119280)
- DYNABRADE EyeletSandStar, 3"dia., AO, 80G (93558)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 60 Grit, 5/8-11 (66623399060)
- SCOTCH-BRITE Surface-Cond Disc, 1 in Dia, TR, PK50 (PN-DR)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7100021755)
- SCOTCH-BRITE Quick Change Disc, 3in, Coarse (61500313145)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK50 (PN-DR)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TS (7100035317)
- SCOTCH-BRITE 7" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100175493)
- STANDARD ABRASIVES TR Surface Condit, FE Disc, 2", M, PK50 (840382)
- Scotch-Brite Quick Change Discs