Shop All Quick Change Discs
Scotch-Brite
Precision Surf-Cond Disc, 3in Dia, TR, PK25
Mfr # PN-DR
Zoro # G305375473
product price: $69.45
/pk 25, $2.78/ea
Sold in multiples of 4 for $277.80
$277.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Fine
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DR
- Disc Attachment System TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # PN-DR
- Zoro # G305375473
- UPC # 00638060892923
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Precision Surface-Conditioning Disc |
Grade | Fine |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DR |
Disc Attachment System | TR |
Color | Green |
Disc Backing Material | Fiber |
Abrasive Grade | Fine |
Max. RPM | 20,000 RPM |
Maximum Operating Speed | 20,000 RPM |
Quick Change System | TR |
Quick-Change System | TR |
Description
Precision Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Fine, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series PN-DR, Maximum Operating Speed 20,000 RPM, Color Green, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Iridium 3X5" Grip 54H 80 (24-35M-080)
- NORTON ABRASIVES Sanding Sheet, P800 Grit, T214 Series, PK50 (66261139382)
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brown, Med (61463686100)
- NORTON ABRASIVES Resin Mounted Point, 1 x 2-3/4in, 30G (61463616460)
- SCOTCH-BRITE Clean/Strip Disc, 3in Dia, TR, Extra Coarse (7100258624)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176127)
- SCOTCH-BRITE 2" dia. Brown Course Alum Oxide Conditioning Disc (7000000751)
- SCOTCH-BRITE Hook/Loop Disc Backup Pad, 5 in Dia, PK10 (89871)
- SCOTCH-BRITE Conditioning Disc, AlO, 1-1/2in, Crs, TR (7000045887)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TSM (61500151065)
- MERIT Quick Change Disc, AlO, 1in, 120G, TS, PK100 (69957399620)
- Scotch-Brite Quick Change Discs