Shop All Quick Change Discs
Scotch-Brite
Precision Surf-Cond Disc, 2in Dia, TS, PK50
Mfr # PN-DS
Zoro # G305375510
product price: $110.99
/pk 50, $2.22/ea
Sold in multiples of 4 for $443.96
Free Shipping & Returns
$443.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DS
- Abrasive Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # PN-DS
- Zoro # G305375510
- UPC # 00638060891926
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Precision Surface-Conditioning Disc |
Grade | Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DS |
Abrasive Grade | Coarse |
Color | Brown |
Disc Backing Material | Fiber |
Disc Attachment System | TS |
Max. RPM | 25,000 RPM |
Maximum Operating Speed | 25,000 RPM |
Quick Change System | TS |
Quick-Change System | TS |
Description
Precision Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TS, Series PN-DS, Maximum Operating Speed 25,000 RPM, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, 3in, Coarse (61500313145)
- SHAVIV Deburring Tool Set, HSS, w/B30 Blade (154-29061)
- ZORO SELECT Carbide Bur, Inverted Cone, 1/8 (19D929)
- AMERICAN HAWK INDUSTRIAL Sandblast Media Staurolite Crushed Abrasive Medium Grit, 50 Lb Bag (4042)
- SCOTCH-BRITE Clean and Strip Disc, AlO, 4in, XF, TR, PK10 (07466)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 5 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE Surface-Cond Disc, 3 in Dia, TS, PK25 (PN-DS)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176094)
- SCOTCH-BRITE Clean and Strip Cup Wheel, C1-ZS, 4" dia. (7000120702)
- SCOTCH-BRITE Precision Surf-Cond Disc, 1in Dia, TR, PK50 (7100264161)
- 3M Scotch-Brite Roloc Bristle Discs 80 Grit Medium Yellow, 3" (MMM7527)
- Scotch-Brite Quick Change Discs