Shop All Quick Change Discs
Scotch-Brite
Precision Surf-Cond Disc, 2in Dia, TS, PK50
Mfr # PN-DS
Zoro # G105375406
Sold in multiples of 4 for $305.56
Free Shipping & Returns
$305.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Fine
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DS
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # PN-DS
- Zoro # G105375406
- UPC # 00638060891940
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Precision Surface-Conditioning Disc |
Grade | Fine |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DS |
Color | Green |
Abrasive Grade | Fine |
Max. RPM | 25,000 RPM |
Disc Backing Material | Fiber |
Disc Attachment System | TS |
Maximum Operating Speed | 25,000 RPM |
Quick Change System | TS |
Quick-Change System | TS |
Description
Precision Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Fine, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TS, Series PN-DS, Maximum Operating Speed 25,000 RPM, Color Green, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P100 Grit, Medium, Aluminum Oxide, XP0998W, Brown (78072775806)
- CLE-LINE Carbide Bur, 1855 9PC Single-Cut Spiral Bur Set , 1/4"X1/8" Hardened Steel Shank (C17761)
- DEVOUR 5" PREMIUM Diamond Metal Cutting (NT050ME)
- 3M Sanding Sheet, 11" L x 9" W, 600 Grit, PK50 (7000148223)
- SCOTCH-BRITE Clean/Strip Disc, 3in Dia, TR, Extra Coarse (7100258624)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4" dia. (7000120703)
- SCOTCH-BRITE Clean and Strip Cup Wheel, CS-UW, 4" dia. (7100045947)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, Shank, Grn (7100175465)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7000046221)
- SCOTCH-BRITE Clean and Finish Disc, 8inx1/2 in A MED, (CF-DC)
- SCOTCH-BRITE Quick Change Disc, 1in, Coarse (61500313228)
- Scotch-Brite Quick Change Discs