Shop All Quick Change Discs
Scotch-Brite
Precision Surf-Cond Disc, 2in Dia, TR, PK50
Mfr # PN-DR
Zoro # G905375408
product price: $76.15
/pk 50, $1.52/ea
Sold in multiples of 4 for $304.60
Free Shipping & Returns
$304.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Fine
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DR
- Disc Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # PN-DR
- Zoro # G905375408
- UPC # 00638060893029
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Precision Surface-Conditioning Disc |
Grade | Fine |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DR |
Max. RPM | 25,000 RPM |
Color | Green |
Disc Attachment System | TR |
Abrasive Grade | Fine |
Disc Backing Material | Fiber |
Maximum Operating Speed | 25,000 RPM |
Quick Change System | TR |
Quick-Change System | TR |
Description
Precision Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Fine, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series PN-DR, Maximum Operating Speed 25,000 RPM, Color Green, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Ao/X Gp 2 X 27 150, 2" W, 27" L, Aluminum Oxide, 150 Grit, AO/X GP (70302709)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957398022)
- 3M 9" x 11" Wetordry Sanding Sheet Pro-Pak, 320-Grit, PK 25 (99421)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 28, 7" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (21005)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (61500303393)
- SCOTCH-BRITE Precision Surf-Cond Disc, 1in Dia, TR, PK50 (PN-DR)
- SCOTCH-BRITE Roloc EXL Unitized Wheel TS, 3inxNH 2S F (XL-US)
- SCOTCH-BRITE High Strength Disc, 12inx3/4 in A VFN, 2 (7100122432)
- SCOTCH-BRITE 2" dia. Brown Course Alum Oxide Conditioning Disc (7000000751)
- SCOTCH-BRITE 4" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100173796)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 60, TSM, PK50 (7000119218)
- Scotch-Brite Quick Change Discs