Shop All Quick Change Discs
Scotch-Brite
Precision Surf-Cond Disc, 2in Dia, TR, PK50
Mfr # 7100264089
Zoro # G105375451
product price: $76.49
/pk 50, $1.53/ea
Sold in multiples of 4 for $305.96
Free Shipping & Returns
$305.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Medium
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DR
- Disc Backing Material Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100264089
- Zoro # G105375451
- UPC # 00638060893012
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Precision Surface-Conditioning Disc |
Grade | Medium |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DR |
Disc Backing Material | Fiber |
Disc Attachment System | TR |
Abrasive Grade | Medium |
Max. RPM | 25,000 RPM |
Color | Red |
Maximum Operating Speed | 25,000 RPM |
Quick Change System | TR |
Quick-Change System | TR |
Description
Precision Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series PN-DR, Maximum Operating Speed 25,000 RPM, Color Red, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 220 Grit, AO, 37 x 75", PK2, Coated, 37" W, 75" L, 220 Grit, Very Fine, Aluminum Oxide (65726)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 24 in L, 40 Grit, Extra Coarse, Aluminum Oxide, R255 Metalite, Brown (78072727947)
- SUPERIOR ABRASIVES Shop Roll, CC, 1"x50 yd., Red AO, Grit 120 (A009698)
- NORTON ABRASIVES Grinding Wheel, T1, 6x3/4x1, AO, 60/80G, Brn (07660788240)
- SCOTCH-BRITE Clean and Strip Cup Wheel, CS-UW, 4" dia. (7000120868)
- SCOTCH-BRITE Quick Change Disc, 4in. Dia. (61500070687)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000046010)
- SCOTCH-BRITE Quick Change Disc, 3in, Very Fine (61500313160)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7000046217)
- CONTINENTAL ABRASIVES 2" 400 Grit Cloth Aluminum Oxide Reinforced Quick Change Style Disc (Q-A2400)
- Scotch-Brite Quick Change Discs