Shop All Quick Change Discs
Scotch-Brite
Precision Surf-Cond Disc, 1in Dia, TR, PK50
Mfr # PN-DR
Zoro # G505375471
Sold in multiples of 4 for $223.56
$223.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Fine
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DR
- Disc Attachment System TR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # PN-DR
- Zoro # G505375471
- UPC # 00638060893227
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 1 in |
Overall Diameter | 1 in |
Details
Item | Precision Surface-Conditioning Disc |
Grade | Fine |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DR |
Disc Attachment System | TR |
Disc Backing Material | Fiber |
Abrasive Grade | Fine |
Color | Green |
Max. RPM | 30,000 RPM |
Maximum Operating Speed | 30,000 RPM |
Quick Change System | TR |
Quick-Change System | TR |
Description
Precision Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Fine, Grit Not Applicable, Overall Diameter 1 in, Quick Change System TR, Series PN-DR, Maximum Operating Speed 30,000 RPM, Color Green, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 6" Wire Cup Brush, 5/8-11 Thread - Crimped Wire 4500 RPM (S1826)
- 3M Pistol Grip Disc Sander 28547, 3 in, 1/p (28547)
- VSM Abrasive Belt, 36 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 36 Grit, Very Coarse, Aluminum Oxide (1175)
- WEILER Arbor Flap Disc, 4-1/2, 36, Extra Coarse (96335)
- SCOTCH-BRITE Coating Removal Disc, 7501, 4" dia. (7000028458)
- SCOTCH-BRITE 6" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100176140)
- SCOTCH-BRITE Quick Change Disc, SC, 2in, SF, TR (7000000753)
- SCOTCH-BRITE Conditioning Disc, AlO, 1-1/2in, Crs, TR (7000045887)
- SCOTCH-BRITE 1-1/2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (07547)
- SCOTCH-BRITE Hook-and-Loop Cond Disc, 7in Dia, PK25 (PN-DH)
- NORTON ABRASIVES Quick-Change Disc, Aluminum Oxide, 2" dia (66254497070)
- Scotch-Brite Quick Change Discs