Shop All Quick Change Discs
Scotch-Brite
Prec Surf-Cond Disc, 3/4in Dia, TS, PK50
Mfr # PN-DS
Zoro # G305375435
product price: $49.15
/pk 50, $0.98/ea
Sold in multiples of 4 for $196.60
$196.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DS
- Disc Backing Material Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # PN-DS
- Zoro # G305375435
- UPC # 00638060892084
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 3/4 in |
Overall Diameter | 3/4 in |
Details
Item | Precision Surface-Conditioning Disc |
Grade | Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DS |
Disc Backing Material | Fiber |
Color | Brown |
Abrasive Grade | Coarse |
Max. RPM | 30,000 RPM |
Disc Attachment System | TS |
Maximum Operating Speed | 30,000 RPM |
Quick Change System | TS |
Quick-Change System | TS |
Description
Precision Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 3/4 in, Quick Change System TS, Series PN-DS, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 3" x 1" x 1/4" Aluminum Oxide 320 Grit Mounted Flap Wheel (FW-31320)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 5" Dia, 1/4" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (20073)
- PFERD 9/32" x 1/2" POLICAP® Abrasive Cap - Shape C - Aluminum Oxide - 280 Grit (46043)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427833)
- SCOTCH-BRITE 1-1/2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (07547)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TS, PK50 (PN-DS)
- SCOTCH-BRITE Ceramic Grain Disc, 4-1/2 in., Coarse, TN (61500300506)
- SCOTCH-BRITE Roloc Surface Conditioning Disc TR, 3inxN (7010366857)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TS (7000120667)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK50 (7100264089)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 150, TS (66623335436)
- Scotch-Brite Quick Change Discs