Shop All Quick Change Discs
Scotch-Brite
Prec Surf-Cond Disc, 1 1/2in Dia, TR, PK50
Mfr # PN-DR
Zoro # G205375399
product price: $49.29
/pk 50, $0.99/ea
Sold in multiples of 4 for $197.16
$197.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DR
- Disc Backing Material Fiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # PN-DR
- Zoro # G205375399
- UPC # 00638060893104
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | Precision Surface-Conditioning Disc |
Grade | Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DR |
Disc Backing Material | Fiber |
Color | Brown |
Abrasive Grade | Coarse |
Max. RPM | 30,000 RPM |
Disc Attachment System | TR |
Maximum Operating Speed | 30,000 RPM |
Quick Change System | TR |
Quick-Change System | TR |
Description
Precision Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 1 1/2 in, Quick Change System TR, Series PN-DR, Maximum Operating Speed 30,000 RPM, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 6 in Dia, 1/8 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide (57109)
- 3M Wetordry 99421NA Sand Paper, 320-Grit, Paper Backing, Silicone Carbide, Black (99421NA)
- WEILER Hand Tube Wire Brush, Brass, 1/2", 0.004", PK10 (93850)
- WEILER Burr-Rx 8" Crimped Filament Wheel Brush .026/120CG Fill 2" Arbor Hole (86126)
- SCOTCH-BRITE Quick Change Disc, 3in, Coarse (61500313145)
- SCOTCH-BRITE 4.5" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176093)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000120704)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 2in, Crs, TR (7000046251)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TS, PK25 (PN-DS)
- SCOTCH-BRITE Conditioning Disc, AlO, 1-1/2in, VF, TR (7000120595)
- WEILER 3" Tiger Aluminum Blending Disc, 80AO, TYPE S (59876)
- Scotch-Brite Quick Change Discs