Shop All Quick Change Discs
Scotch-Brite
Prec Surf-Cond Disc, 1 1/2in Dia, TR, PK25
Mfr # PN-DR
Zoro # G905375446
product price: $25.89
/pk 25, $1.04/ea
Sold in multiples of 4 for $103.56
$103.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Medium
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DR
- Disc Diameter 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # PN-DR
- Zoro # G905375446
- UPC # 00638060893166
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | Precision Surface-Conditioning Disc |
Grade | Medium |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DR |
Max. RPM | 30,000 RPM |
Disc Attachment System | TR |
Abrasive Grade | Medium |
Color | Red |
Disc Backing Material | Fiber |
Quick Change System | TR |
Maximum Operating Speed | 30,000 RPM |
Quick-Change System | TR |
Description
Precision Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 1 1/2 in, Quick Change System TR, Series PN-DR, Maximum Operating Speed 30,000 RPM, Color Red, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 18 in L, 50 Grit, Coarse, Zirconia Alumina, Predator, Blue/Green (714051804-2)
- CLIMAX METAL PRODUCTS CR-17-8 Standard Tapered Type Mandrel for Cartridge Roll (CR-17-8)
- IPA Wire Brush SET 36-PIECE 1.75 TO 14.5 (3UWC7)
- ECONOLINE Window (411410)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000120704)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (61500303393)
- SCOTCH-BRITE 4.5" dia. Purple Extra Course Quick Change Disc (7100175252)
- SCOTCH-BRITE Quick Change Disc, AlO, 3in, VF, TR (7000000754)
- SCOTCH-BRITE Quick Change Disc, 2in, Very Fine (61500313137)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7100021755)
- 3M Trizact Hookit Blending Disc, 3", P1000 Grit, 15/Box (MMM02091)
- Scotch-Brite Quick Change Discs