Shop All Sponges and Scouring Pads
Scotch-Brite
Power Sponge, Dual Pad/Sponge, 4-1/2"x2-4/5"x7/10", AA, PK 60
Mfr # MMM3000CCCT
Zoro # G402455757
product price: $176.99
/pk 60, $2.95/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.5"
- Color Aqua
- Features Antimicrobial; Resists Odors; Resist Staining
- Type Sponge
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # MMM3000CCCT
- Zoro # G402455757
- Country of Origin Canada
- Category Sponges and Scouring Pads
Dimensions
Width | 4.5" |
Details
Item | Power Sponges |
Color | Aqua |
Features | Antimicrobial; Resists Odors; Resist Staining |
Type | Sponge |
Application | Multipurpose |
Description
Power Sponges offer a dual-action cleaning pad and sponge in one to clean many surfaces. Unique bow-tie shape for easy handling. The sponge side contains antimicrobial protection to resist odors, staining and crumbling caused by bacteria. Scouring side of the product scours two-to-four times faster and is six-to-ten times less abrasive than other conventional commercial scouring pads to reduce scratching. Unique, soil-removing particles deliver effective scouring, cleaning and scrubbing. Particles are evenly distributed throughout the scouring pad to ensure effective, consistent scouring and lasting performance throughout the life of the pad. Durable synthetic fibers are crimped and heat-set to create strong web. High-quality bonding resin system resists degradation from exposure to hot water, detergents and normal cleaning liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Toilet Bowl Cleaner, Bottle, 32 oz, Ready to Use, Floral Fragrance, 12 Pack (2LEF5)
- NOBLES/TENNANT Trigger and Housing (1072352)
- SCOTCH-BRITE Scrubber W/Comfort Grip Handle (505-6)
- ALLPOINTS Spray, Cold Pipe Insulati On (1431128)
- SCOTCH-BRITE Scrub Sponges, Non-scratch, 4-1/4"x2-3/4"x3/4"Blue, PK 9 (MMM5295)
- SCOTCH-BRITE Heavy-Duty Scrub Sponge, 4 1/2 x 2 7/10 x 3/5, Green/Yellow, PK6 (426)
- SCOTCH-BRITE Dishwands, Heavy-Duty, Dispenser Handle, , Yellow/Green, PK 4 (MMM6504CT)
- SCOTCH-BRITE SPONGE SCRUB FRESH, 3PK (20303-8)
- SCOTCH-BRITE Scouring Pad, 4" L x 5-1/4" W, Orange, PK6 (746CC)
- SCOTCH-BRITE Cleaning Tool, Black (905)
- 3M Scotch-Brite Medium Duty Cleaning Pad For All Purpose 4.3 in. L , 3PK (723-2F)
- Scotch-Brite Sponges and Scouring Pads