Shop All Lint Removers
This Product is Discontinued
Scotch-Brite
Pet Hair Roller, White, 56 Sheets, PK12 (Discontinued)
Mfr # 839RS-56
Zoro # G1872161
This Product is Discontinued
Key Features
- Sheet Size 4 in 6 3/10 in
- Number of Sheets 56
- Description/Special Features Optimal Adhesive Removes Pet Hair Without Damaging Fabric
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 839RS-56
- Zoro # G1872161
- UPC # 50021200375205
- Country of Origin Canada
- Category Lint Removers
Dimensions
Sheet Size | 4 in 6 3/10 in |
Details
Item | Pet Hair Roller |
Number of Sheets | 56 |
Description/Special Features | Optimal Adhesive Removes Pet Hair Without Damaging Fabric |
Color | White |
Description
Pet Hair Roller, Sheet Size 4 in 6 3/10 in, Number of Sheets 56, Color White, Description/Special Features Optimal Adhesive Removes Pet Hair Without Damaging Fabric, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.