Shop All Sponges and Scouring Pads
Scotch-Brite
Non-Scratch Scour Pads, Size 3 x 6, Blue, PK10
Mfr # 62310
Zoro # G4064521
product price: $36.19
/pk 10, $3.62/ea
$36.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cellulose; Synthetic Fiber
- Color Blue
- Weight 1.774 lbs
- Size 3" x 6"
- Type Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 62310
- Zoro # G4064521
- UPC # 51141979144
- Country of Origin Canada
- Category Sponges and Scouring Pads
Dimensions
Size | 3" x 6" |
Details
Item | Scouring Pads/Sticks |
Material | Cellulose; Synthetic Fiber |
Color | Blue |
Weight | 1.774 lbs |
Type | Pad |
Description
Scotch-Brite® Non-Scratch Scour Pads, Size 3 x 6, Blue, 10/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH Dishwasher Cleaner, Fresh, 8.45 oz Bottle, PK6 (51700-95315)
- UNGER Floor Squeegee, Straight Double, 22" W (PB55A)
- OMI INDUSTRIES Freshwave IAQ Air & Surface Spray 32 oz - 6/Pack (553-6)
- SCOTT Cloth Paper Towels, 1 Ply (53332)
- SCOTCH-BRITE Scrubber Sponge, 4" L x 6" W, PK4 (9537CC)
- SCOTCH-BRITE Dual Purpose Scour Pad, 5" x 5", Gray/Yellow, PK15 (96HEX)
- SCOTCH-BRITE Heavy Duty Dish Wand, 11 1/4 in L, Green (651A-4)
- SCOTCH-BRITE Cleaning Pd, 5-1/2"L, Blu, PK6 (903)
- SCOTCH-BRITE Easy Erasing Pads, 2-8/10"x4-1/2"x1-1/4", White/Blue, PK 4 (MMM4004CC)
- SCOTCH-BRITE Cleaning Pad, Reusable, 6"x1/4"x9", Maroon, PK 20 (MMM04029)
- SCOTCH-BRITE Medium-Duty Scrub Sponge, 6-1/4"x3-1/2", YW/GN, PK 60 (MMM74CCCT)
- Scotch-Brite Sponges and Scouring Pads