Shop All Sponges and Scouring Pads
This Product is Discontinued
Scotch-Brite
Non-Scratch Multi-Purpose Scrub Sponge, 4 2/5 x 2 3/5, Blue, PK6 (Discontinued)
Mfr # 526-5
Zoro # G4067741
This Product is Discontinued
Key Features
- Width 4.4"
- Material Cellulose; Laminate
- Color Blue
- Type Scrub Pad
- Pad/Brush Shape Wave
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 526-5
- Zoro # G4067741
- UPC # 51131936836
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Width | 4.4" |
Height | 2.6" |
Details
Material | Cellulose; Laminate |
Color | Blue |
Type | Scrub Pad |
Pad/Brush Shape | Wave |
Thickness | 0.8" |
Weight | 0.308 lbs |
Description
Scotch-BriteĀ® Non-Scratch Multi-Purpose Scrub Sponge, 4 2/5 x 2 3/5, Blue, 6/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.