Shop All Sponges and Scouring Pads
Scotch-Brite
Non-Scratch Multi-Purpose Scrub Sponge, 4 2/5 x 2 3/5, Blue, PK3
Mfr # MP-3-8-D
Zoro # G4063051
product price: $5.29
/pk 3, $1.76/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.6"
- Width 4.4"
- Material Cellulose; Laminate
- Color Blue
- Thickness 0.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # MP-3-8-D
- Zoro # G4063051
- UPC # 21200598463
- Country of Origin Canada
- Category Sponges and Scouring Pads
Dimensions
Length | 2.6" |
Width | 4.4" |
Details
Item | Sponges |
Material | Cellulose; Laminate |
Color | Blue |
Thickness | 0.8" |
Type | Scrub Pad |
Pad/Brush Shape | Wave |
Weight | 0.156 lbs |
Duty Rating | Medium/Heavy |
Description
Scotch-Brite® Non-Scratch Multi-Purpose Scrub Sponge, 4 2/5 x 2 3/5, Blue, 3/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-CLOTH Microfiber Glass and Polish Cloth 16 in. W X 20 in. L 1 pk (10603)
- ETTORE Pickup Tool, Multipurpose, 5 lb Cap, 16" Reach BE/BK, PK 6 (ETO49016CT)
- HTH Pool Care Granule pH Minus 5 lb (67057)
- JOY Pots & Pans Cleaner, Jug, 1 gal, Joy, PK4 (43607)
- SCOTCH-BRITE SCRUB PAD STAINLESS 3PK (214C)
- SCOTCH-BRITE Scrub Sponges, Nonscratch, 6-1/2"x2-1/2"x4-3/4", BE, PK 4 (MMM203064)
- SCOTCH-BRITE Scouring Pad, 5" L x 3-1/2" W, Blue, PK10 (88CC)
- SCOTCH-BRITE Scouring Pad, 4-1/2" L x 5-1/2" W, PK10 (82)
- SCOTCH-BRITE Scrub Sponges, Heavy-duty, 6-1/5"x4-7/10"x2-1/2", GN, PK 4 (MMM303064)
- SCOTCH-BRITE Scrub Sponges, Nonscratch, 6-1/2"x2-1/2"x4-3/4", 2, BE, PK 4 (MMM203064CT)
- GLOBAL MATERIAL TECHNOLOGIES 281104 PE Jiffy Steel Wool Soap Pads (281104 (PE))
- Scotch-Brite Sponges and Scouring Pads