Shop All Sponges and Scouring Pads
Scotch-Brite
Non-Scratch Dish Wand, 11 1/4 in L, Blue
Mfr # 451A-4
Zoro # G807352446
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11 1/4 in
- Width 4 in
- Material Cellulose
- Series Scotch-Brite
- Handle Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 451A-4
- Zoro # G807352446
- UPC # 50638060077165
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 11 1/4 in |
Width | 4 in |
Overall Width | 4 in |
Overall Length | 11 1/4 in |
Overall Height | 2 in |
Details
Item | Non-Scratch Dish Wand |
Material | Cellulose |
Series | Scotch-Brite |
Handle Color | Clear |
Includes | Handle |
Handle Material | Plastic |
Thickness | 2 in |
Resistance Properties | Non-Abrasive |
Antimicrobial | No |
Product Type | Dish Wand |
Includes Handle | Yes |
Pad Color | Blue |
Material Grouping | Cellulose |
Description
Non-Scratch Dish Wand, Material Cellulose, Product Type Dish Wand, Overall Length 11 1/4 in, Overall Width 4 in, Overall Height 2 in, Thickness 2 in, Antimicrobial No, Handle Material Plastic, Handle Color Clear, Pad Color Blue, Series Scotch-Brite, Standards Not Applicable, Includes Handle, Includes Handle Yes, Resistance Properties Non-Abrasive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VECTAIRE Airloop Toilet Bowl Clip Air Freshener - Clip - 3000 ft³ - Linen Breeze , 10PK (VTSLOOPLIN)
- SPILLTECH Sorbents, 30 gal, 10 in x 10 in, Universal, Gray, Polyester (GPIL1010)
- RUBBERMAID COMMERCIAL 95 Gallon Rubbermaid Large Mobile Waste Receptacle - Gray With Lid (FG9W2200GRAY)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 8 in L Brush, Variety (W4C-Y4CO-G52-S-QC-DB)
- SCOTCH-BRITE Cleaning Pad, 6"L, Gray, PK6 (901)
- SCOTCH-BRITE Scrub Sponges, Nonscratch, 6-1/2"x2-1/2"x4-3/4", 2, BE, PK 4 (MMM203064CT)
- SCOTCH-BRITE Scouring Pad, Heavy-duty, f/Pots/Pans, 3-1/2"x5", , DBE, PK 4 (MMM08292)
- SCOTCH-BRITE Dish Wand Refill, 6 1/8inL, Multicolor, PK3 (562-3-SIOC)
- SCOTCH-BRITE SCOURPAD NOSCRTCH 3PK (623-10)
- SCOTCH-BRITE Dish Wand Refills, 7 1/4 in L, Blue, PK10 (483-10-SIOC)
- 3M Light Duty Scouring Pad, PK20 (98N)
- Scotch-Brite Sponges and Scouring Pads