Shop All Sponges and Scouring Pads
Scotch-Brite
Multipurpose Scrub Sponge, 4-1/2"x2-3/4", , Blue, PK 3
Mfr # MMMMP3
Zoro # G902455745
product price: $4.59
/pk 3, $1.53/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.5"
- Width 4.5"
- Color Blue
- Type Scrub Sponge
- Application Scrubbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # MMMMP3
- Zoro # G902455745
- UPC # 21200598463
- Country of Origin Canada
- Category Sponges and Scouring Pads
Dimensions
Length | 4.5" |
Width | 4.5" |
Details
Item | No Scratch Scrub Sponges |
Color | Blue |
Type | Scrub Sponge |
Application | Scrubbing |
Features | Easy Grip |
Thickness | 590 mil |
Description
Multipurpose scrub sponge cleans tough messes fast without scratching. Use the nonscratch sponge to clean cookware, countertops or any other surface with a finish you don't want to scratch. Wavy shape fits comfortably in your hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVI VPG Select Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White, 30 PK (41504)
- U.S. PUMICE US Pumice Pumie Heavy Duty Scouring Stick For Bath/Toilet 6 in. L (HDW-12)
- NOBLES/TENNANT SQUEEGEE - REAR .1875in TAN, FITS TN (1025344)
- MRS. MEYERS CLEAN DAY MMCD MS CONC BLU 32OZ (17940)
- SCOTCH-BRITE Heavy Duty Dish Wand, 11 1/4 in L, Green (651A-4)
- SCOTCH-BRITE Power Sponge, Dual Pad/Sponge, 4-1/2"x2-4/5"x7/10", AA, PK 5 (MMM3000CC)
- SCOTCH-BRITE Cleaning Pd, 5-1/2"L, Blu, PK6 (903)
- SCOTCH-BRITE Medium-Duty Scrub Sponge, 3-1/2"x6-1/4", YW/GN, PK 20 (MMM74)
- SCOTCH-BRITE Heavy Duty Kit Scrub Sponge (425)
- SCOTCH-BRITE Heavy-Duty Soap-Dispensing Dishwand, 2.5" x 9.5", Yellow/Green, PK4 (650-12)
- GLISTEN Glisten Cooktop & Kitchen Cleaning Pads, 8 Large/16 Small Pads (GC0608T)
- Scotch-Brite Sponges and Scouring Pads