Shop All Rags & Towels
Scotch-Brite
Microfiber Cloth Wipe, White, 50PK
Mfr # 2021
Zoro # G5813367
product price: $179.99
/pk 50, $3.60/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Size 17 in x 19-1/2 in
- Color White
- Cleaning Cloth Style Microfiber
- Launderable/Disposable Launderable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 2021
- Zoro # G5813367
- UPC # 50048011262241
- Country of Origin Viet Nam
- Category Rags & Towels
Dimensions
Size | 17 in x 19-1/2 in |
Details
Material | White |
Item | Microfiber Cloth |
Color | White |
Cleaning Cloth Style | Microfiber |
Launderable/Disposable | Launderable |
Cleaning Cloth Color | White |
Product Series | No Series |
Suggested Cleaning Application | General Purpose |
Cleaning Cloth Duty Rating | Heavy Duty |
Count/Weight | 50 count |
Description
Microfiber Cloth, Material Microfiber, Color White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTER 8 gal Trash Can, Beige (SOF08)
- HOSPECO Toilet Seat Cover, Health Gards, Half Folded, HG-2500, 2500 PK (HG-2500)
- CLOROX Germicidal Disinfecting Wipes, White, Bag, 110 Wipes, 12 in x 12 in, Bleach, 2 PK (30359)
- LIBMAN COMMERCIAL Swivel Duster with 72 Ext Handle, 4PK (118)
- SCOTCH-BRITE Microfiber Cloth Wipe 12-1/2" x 14", White, 50PK (2011)
- SCOTCH-BRITE Kitchen Cleaning Cloth, Microfiber, White, PK24 (9032-2)
- SCOTCH-BRITE High Performance Cloth, Blue, PK50 (2011-BLU)
- MONARCH Optimal White T-Shirt Wipers - New - 10lb Box (N-WPK-10)
- SELLARS Sellars 5440030 Blue Shop Towel; Count 60 (165028)
- ASTRO OPTICS Toolbox Z400 White Rags- 200ct, PK6 (201640)
- CLOROX Clorox 265369 117 oz Splash-Less Formula Bleach - Pack of 3 (265369)
- Scotch-Brite Rags & Towels