Shop All Rags & Towels
Scotch-Brite
Microfiber Cloth Wipe 12-1/2" x 14", White, 50PK
Mfr # 2011
Zoro # G7572555
product price: $135.99
/pk 50, $2.72/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber
- Size 12-1/2 in x 14 in
- Color White
- Cleaning Cloth Style Microfiber
- Suggested Cleaning Application Dusting, General Purpose, Glass, Polishing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 2011
- Zoro # G7572555
- UPC # 50048011236495
- Country of Origin Viet Nam
- Category Rags & Towels
Dimensions
Size | 12-1/2 in x 14 in |
Details
Material | Microfiber |
Item | Microfiber Cloth |
Color | White |
Cleaning Cloth Style | Microfiber |
Suggested Cleaning Application | Dusting, General Purpose, Glass, Polishing |
Cleaning Cloth Color | White |
Launderable/Disposable | Launderable |
Count/Weight | 50 count |
Description
Microfiber Cloth, Material Microfiber, Color White, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL Woolite Carpet Pet Urine Eliminator, 22 oz (10C1)
- BISSELL COMMERCIAL Vacuum Bags, 10 PK (U1500-PK10)
- GCN Center Pull Paper Towels, 360 Sheets, White, 6 PK (GNR87000)
- TITAN LABORATORIES Titan Cement Off Solvent Pint (62012)
- SCOTCH-BRITE Kitchen Cleaning Cloth, Microfiber, White, PK24 (9032-2)
- SCOTCH-BRITE High Performance Cloth, Blue, PK50 (2011-BLU)
- SCOTCH-BRITE Microfiber Cloth Wipe, White, 50PK (2021)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", White, 12PK (32UV09)
- SUPERIOR PADS AND ABRASIVES 12 Inch x 14 Inch Red Shop Towel - 100% Cotton, PK 6 (PT723)
- ZORO SELECT Recycled Cotton Sweatshirt Cloth Rag 50 lb. Varies Sizes, Assorted (G325050PC)
- GLOBAL INDUSTRIAL 25 Lb. Box Premium Recycled Cotton Terry Cut Rags, White (670219)
- Scotch-Brite Rags & Towels