Shop All Sponges and Scouring Pads
Scotch-Brite
Medium-Duty Scrub Sponge, 6-1/4"x3-1/2", YW/GN, PK 10
Mfr # MMM74CC
Zoro # G502455732
product price: $33.59
/pk 10, $3.36/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.1"
- Width 6.3"
- Material Cellulose; Synthetic Fiber
- Color Yellow
- Thickness 700 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # MMM74CC
- Zoro # G502455732
- UPC # 48011205052
- Country of Origin Canada
- Category Sponges and Scouring Pads
Dimensions
Length | 6.1" |
Width | 6.3" |
Details
Item | Medium-Duty Scrub Sponges |
Material | Cellulose; Synthetic Fiber |
Color | Yellow |
Thickness | 700 mil |
Application | Cleaning; Scouring; Scrubbing |
Type | Scrub Sponge |
Description
Dual-action cleaning tool is ideal for general-purpose cleaning. On one side, it's a No. 96 scouring pad for scrubbing and cleaning. On the other side, the cellulose sponge quickly wipes up spills and messes. You can also use the sponge to carry cleaning solutions to the worksurface. Sponge is not recommended for use on polished or easily scratched surfaces.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTON Dustpan 11-1/2X7 (240S-10)
- SIMPLE SPACES Dust Pan 17In Black Finish (DL-5006)
- VIKAN VIKAN Yellow 20" Polypropylene Floor Squeegee (71506/29606)
- SNUGGLE Fabric Softener Sheets, Fresh Scent, 120 Sheets/Box (45115)
- SCOTCH-BRITE Dishwand Refills, 2-1/5"x2-9/10", Green, PK 14 (MMM4817RSCCT)
- SCOTCH-BRITE Scrub Sponges, Nonscratch, 6-1/2"x2-1/2"x4-3/4", 2, BE, PK 4 (MMM203064CT)
- SCOTCH-BRITE Scotch-Brite MMM96CT 6 x 9 in. General Purpose Scrubbing Pad - Green (MMM96CT)
- SCOTCH-BRITE Scouring Pad, 4" L x 5-1/4" W, Orange, PK6 (746CC)
- SCOTCH-BRITE Scotch-Brite 1563721 Brite Heavy Duty Scour Pad; Pack of 6 (1563721)
- SCOTCH-BRITE Cleaning Pad, 5-1/2"L, Grn, PK6 (902)
- 3M Scouring Pad, Blue, 5" L, 3-1/2" W, PK40 (50048011082924)
- Scotch-Brite Sponges and Scouring Pads