Shop All Sponges and Scouring Pads
Scotch-Brite
Medium-Duty Scrub Sponge, 3-1/2"x6-1/4", YW/GN, PK 20
Mfr # MMM74
Zoro # G902455738
product price: $64.69
/pk 20, $3.23/ea
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.5"
- Material Cellulose
- Color Yellow Green
- Type Scrub Sponge
- Application Scrubbing; Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # MMM74
- Zoro # G902455738
- Country of Origin United States
- Category Sponges and Scouring Pads
Dimensions
Width | 3.5" |
Details
Item | Medium-Duty Scrub Sponges |
Material | Cellulose |
Color | Yellow Green |
Type | Scrub Sponge |
Application | Scrubbing; Cleaning |
Description
Dual-action cleaning tool is ideal for general-purpose cleaning. On one side, it's a No. 96 scouring pad for scrubbing and cleaning. On the other side, the cellulose sponge quickly wipes up spills and messes. You can also use the sponge to carry cleaning solutions to the worksurface. Sponge is not recommended for use on polished or easily scratched surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANITIZED Phoenix GuardianR Pro HEPA Filter (JAN-HVAC180)
- WAVEBRAKE Mop Bucket and Wringer, Yellow, Plastic (FG758088YEL)
- NILFISK-ADVANCE AMERICA Nilfisk Crevice Nozzle For Use With Attix 19, 30, & 50, Rubber (5067)
- HELPMATE Mini Dust Pan and Brush 8.5in (HM93500)
- SCOTCH-BRITE Scouring Pad, 4" L x 5-1/4" W, Orange, PK6 (746CC)
- SCOTCH-BRITE Non-Scratch Scour Pads, Size 3 x 6, Blue, PK10 (62310)
- SCOTCH-BRITE Cleaning Pad, 5-1/2"L, Grn, PK6 (902)
- SCOTCH-BRITE Scotch-Brite 1563721 Brite Heavy Duty Scour Pad; Pack of 6 (1563721)
- SCOTCH-BRITE Dish Wand Scrubber, 12 in L, Multicolored (751U-4)
- SCOTCH-BRITE Scrubber, Silver, General Purpose, PK12 (84CC)
- AMERCAREROYAL Royal Large Stainless Steel Sponge, PK72 (S775/6)
- Scotch-Brite Sponges and Scouring Pads