Shop All Lint Removers
This Product is Discontinued
Scotch-Brite
Lint Roller, White, 60 Sheets, PK6 (Discontinued)
Mfr # 836RS-60TPP
Zoro # G1871848
This Product is Discontinued
Key Features
- Sheet Size 4 in x 31.4 ft
- Color White
- Description/Special Features Handle is Ergonomically Designed, Tears Cleanly Down to the Last Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 836RS-60TPP
- Zoro # G1871848
- UPC # 00051141234885
- Country of Origin Canada
- Category Lint Removers
Dimensions
Sheet Size | 4 in x 31.4 ft |
Details
Item | Lint Roller |
Number of Sheets | 60 |
Color | White |
Description/Special Features | Handle is Ergonomically Designed, Tears Cleanly Down to the Last Sheet |
Description
Lint Roller, Sheet Size 4 in x 31.4 ft, Number of Sheets 60, Color White, Description/Special Features Handle is Ergonomically Designed, Tears Cleanly Down to the Last Sheet, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.