Shop All Lint Removers
Scotch-Brite
Lint Roller, White, 48 Sheets, PK6
Mfr # 830RS-48
Zoro # G1871942
product price: $20.45
/pk 6, $3.41/ea
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4 in x 6 17/64 in
- Color White
- Description/Special Features Handle is Ergonomically Designed, Tears Cleanly Down to the Last Sheet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 830RS-48
- Zoro # G1871942
- UPC # 50051141598586
- Country of Origin Mexico
- Category Lint Removers
Dimensions
Sheet Size | 4 in x 6 17/64 in |
Details
Item | Lint Roller |
Number of Sheets | 48 |
Color | White |
Description/Special Features | Handle is Ergonomically Designed, Tears Cleanly Down to the Last Sheet |
Description
Lint Roller, Sheet Size 4 in x 6 17/64 in, Number of Sheets 48, Color White, Description/Special Features Handle is Ergonomically Designed, Tears Cleanly Down to the Last Sheet, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Pumice Stone Abrasive Scouring Stick, 3/4 in. x 1-1/4 in. x 6 in. 2 Pack (MP46625)
- AMPG Surface Plate Cleaner, Quart (Z9407)
- ESSENDANT 1.2L Foam Hand Soap Cartridge, 6 PK (100907902)
- PIG Sorbents, 14 gal, 31 in x 100 ft, Universal, Gray, Polyester, Polypropylene (MAT270)
- SCOTCH-BRITE Lint Roller, White, 30 Sheets, PK4 (830LSRS-60)
- SCOTCH-BRITE Everyday Clean Lint Roller (836RS-70)
- SCOTCH-BRITE Lint Roller, Heavy-Duty Handle, 30 Sheets/Roller, PK24 PK (836MRCS-30)
- SCOTCH-BRITE Lint Roller Refill, White, 60 Sheets, PK4 (830LSRFS-60)
- SCOTCH-BRITE Lint Roller Refill, 70 Sheets, PK6 (836RFS-70)
- SCOTCH-BRITE Lint Roller, Extra Sticky, 48 Sheets/Roll (830RS-48)
- EVERCARE Removr Lint Magik Brush (617013)
- Scotch-Brite Lint Removers