Shop All Lint Removers
Scotch-Brite
Lint Roller Refill Roll, 56 Sheets/Roll
Mfr # 836RFS-56
Zoro # G4591140
product price: $4.05
/ea
Sold in multiples of 2 for $8.10
$8.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4 in x 29.4 ft (10.1 cm x 8.96 m)
- Weight 0.24 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 836RFS-56
- Zoro # G4591140
- UPC # 21200400872
- Country of Origin Mexico
- Category Lint Removers
Dimensions
Size | 4 in x 29.4 ft (10.1 cm x 8.96 m) |
Details
Weight | 0.24 lbs |
Description
Scotch-Brite® Lint Roller Refill Roll, 56 Sheets/Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS 23 gal Rectangular Trash Can, Gray, Open Top, Polyethylene (IMP 7023-3)
- SUN JOE Universal Replacement Paper Filter Bag for SWD16000 Wet / Dry Vacuum and Others | 10 Pack (SWD-16GB-10PK)
- RUBBERMAID COMMERCIAL 60 in L Dust Mop, Snap on Connection, Gray/Black (FGM146000000)
- VIKAN 1 1/2 in W Bench Brush, Soft, 7 in L Handle, 6 1/2 in L Brush, Blue, Plastic, 13 in L Overall (45813)
- SCOTCH-BRITE Lint Roller Refill, White, 60 Sheets, PK4 (830LSRFS-60)
- SCOTCH-BRITE Everyday Clean Lint Roller (836RS-70)
- SCOTCH-BRITE Lint Roller, Heavy-Duty Handle, 30 Sheets/Roller, PK24 PK (836MRCS-30)
- SCOTCH-BRITE Lint Roller, Extra Sticky, 48 Sheets/Roll (830RS-48)
- SCOTCH-BRITE Lint Roller, White, 30 Sheets, PK4 (830LSRS-60)
- SCOTCH-BRITE Lint Roller, White, 48 Sheets, PK6 (830RS-48)
- MEDLINE Lint Roller Refills, 12PK (HPCLL12R)
- Scotch-Brite Lint Removers