Shop All Lint Removers
Scotch-Brite
Lint Roller Refill, 70 Sheets, PK6
Mfr # 836RFS-70
Zoro # G210411488
product price: $22.29
/pk 6, $3.72/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4 in x 35.2 ft
- Number of Sheets 70
- Description/Special Features Slides onto all 3M and Scotch Lint Roller Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 836RFS-70
- Zoro # G210411488
- UPC # 50076308406993
- Country of Origin Mexico
- Category Lint Removers
Dimensions
Sheet Size | 4 in x 35.2 ft |
Details
Item | Lint Roller Refill |
Number of Sheets | 70 |
Description/Special Features | Slides onto all 3M and Scotch Lint Roller Handles |
Description
Clean Lint Roller Refill,Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Shower, Tub & Tile Cleaner, 32oz, PK4 (ZUSTT32PF4)
- SCOTCH-BRITE Clean and Shine Pad, 17" Diameter, Yellow/Gold, PK5 (09544)
- HOSPECO Urinal Scrn, Lemon Lime, PK12 (03905)
- TORNADO Upright Vacuum, HEPA, 102 cfm, 120 V (91430)
- SCOTCH-BRITE Lint Roller Refill, White, 60 Sheets, PK4 (830LSRFS-60)
- SCOTCH-BRITE Lint Roller, White, 30 Sheets, PK4 (830LSRS-60)
- SCOTCH-BRITE Pet Hair Roller Refill 839RFS-56, PK12 (839RFS-56)
- SCOTCH-BRITE Lint Roller, White, 48 Sheets, PK6 (830RS-48)
- SCOTCH-BRITE Everyday Clean Lint Roller (836RS-70)
- SCOTCH-BRITE Lint Roller, Heavy-Duty Handle, 30 Sheets/Roller, PK24 PK (836MRCS-30)
- LINT BUSTER Lint Roller Refills, PK12 (14300)
- Scotch-Brite Lint Removers