Shop All Lint Removers
Scotch-Brite
Lint Roller, Heavy-Duty Handle, 30 Sheets/Roller, PK24 PK
Mfr # 836MRCS-30
Zoro # G902684732
original price:
$59.65
6% off
new price: $55.89
/pk 24, $2.33/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.65 lbs
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 836MRCS-30
- Zoro # G902684732
- Country of Origin Mexico
- Category Lint Removers
Details
Weight | 1.65 lbs |
Color | Black |
Description
Exclusive Scotch film backed adhesive. Remove lint, pet hair, dust and more from clothing with smooth rolling action. Exclusive coreless roll for less waste.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 25 gal Round Trash Can, Brown, 18 in Dia, Swing, Plastic (FG817088BRN)
- COOL KITCHEN 01323 32 oz. Janit Heavy Duty Mop Head (CO593161)
- MIRACLE SEALANTS Sealer, Bottle, 32 oz., PK6 (511QT6)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38908)
- SCOTCH-BRITE Lint Roller, White, 48 Sheets, PK6 (830RS-48)
- SCOTCH-BRITE Lint Roller, Extra Sticky, 48 Sheets/Roll (830RS-48)
- SCOTCH-BRITE Everyday Clean Lint Roller (836RS-70)
- SCOTCH-BRITE Lint Roller Refill, 70 Sheets, PK6 (836RFS-70)
- SCOTCH-BRITE Pet Hair Roller Refill 839RFS-56, PK12 (839RFS-56)
- SCOTCH-BRITE Lint Roller, White, 30 Sheets, PK4 (830LSRS-60)
- MEDLINE Lint Roller Refills, 12PK (HPCLL12R)
- Scotch-Brite Lint Removers