Scotch-Brite

Lint Roller, Heavy-Duty Handle, 30 Sheets/Roller (Discontinued)


This Product is Discontinued
Shop for all Lint Removers

Key Features

  • Size 4 in x 62 ft (10.1 cm x 18.9 m)
  • Weight 0.147 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 4 in x 62 ft (10.1 cm x 18.9 m)

Details

Weight 0.147 lbs

Description

Exclusive Scotch film backed adhesive. Remove lint, pet hair, dust and more from clothing with smooth rolling action. Exclusive coreless roll for less waste.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products