Shop All Lint Removers
Scotch-Brite
Lint Roller, 56 Sheets/Roller
Mfr # 836RS-56
Zoro # G4591159
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4 in x 29.4 ft (10.1 cm x 8.96 m)
- Weight 0.265 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 836RS-56
- Zoro # G4591159
- UPC # 21200458446
- Country of Origin Mexico
- Category Lint Removers
Dimensions
Size | 4 in x 29.4 ft (10.1 cm x 8.96 m) |
Details
Weight | 0.265 lbs |
Description
Scotch-Brite® Lint Roller, 56 Sheets/Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 8 in L Mop Head, Cut-End, White, Cotton (1CF58)
- GOJO 42.3 fl oz (1250 mL) FMX-12 Refill Green Certified Foam Hand Soap 4 PK (GOJ516504CT)
- GOJO Hand Cleaner, w/Pumice Particles/Lotion, Citrus, 1 Gal, , PK 2 (GOJ095502)
- RUBBERMAID COMMERCIAL 65 gal Square Step Can, Stainless Steel, 14 1/4 in Dia, Step-On, Stainless Steel, Rigid Plastic (FGST12SSPL)
- SCOTCH-BRITE Lint Roller, White, 30 Sheets, PK4 (830LSRS-60)
- SCOTCH-BRITE Lint Roller Refill, 70 Sheets, PK6 (836RFS-70)
- SCOTCH-BRITE Lint Roller, White, 48 Sheets, PK6 (830RS-48)
- SCOTCH-BRITE Everyday Clean Lint Roller (836RS-70)
- SCOTCH-BRITE Lint Roller, Extra Sticky, 48 Sheets/Roll (830RS-48)
- SCOTCH-BRITE Lint Roller Refill, White, 60 Sheets, PK4 (830LSRFS-60)
- 3M Scotch-Brite Plastic Lint Roller (836RS-60)
- Scotch-Brite Lint Removers