Shop All Unitized Wheels
Scotch-Brite
Light Coating Removal Disc, 8inxNH A MED
Mfr # LC-DH
Zoro # G6137813
product price: $569.99
/pk 20, $28.50/ea
Free Shipping & Returns
$569.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 8"
- Vacuum Hole Design No Hole
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # LC-DH
- Zoro # G6137813
- UPC # 00048011189796
- Country of Origin United States
- Category Unitized Wheels
Dimensions
Disc Diameter | 8" |
Details
Vacuum Hole Design | No Hole |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Item | Light Coatng Rmvl Dsc,8"xNH,A MED,PK20 |
Description
Light Coatng Rmvl Dsc,8 In.xNH,A MED,PK20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 5 In x 120 Grit, 5/8-11 (66623399132)
- MARCO 1/8" Female Nut and Barb (1017012)
- MERIT Flap Wheel, 6 In D, 1 In W, 1 In, 180 G (08834123016)
- HTI Hi-Buff HOOK AND LOOP Wool Blend Buffing Pad - 7.5" X 1.5" (HB 375)
- SCOTCH-BRITE Metal Finishing Wheel, 12inx24inx5 in 5A (MF-WL)
- SCOTCH-BRITE Unitized Wheel, Blending, XL-UW, 6" dia. (7000121018)
- SCOTCH-BRITE Deburring Wheel, 3/4" W, 8" dia., Fine (7100062966)
- SCOTCH-BRITE Unitized Wheel, Blending, DP-UW, 1" dia. (7100110913)
- SCOTCH-BRITE Unitized Wheel, 3in. Dia., Arbor Hole (61500078722)
- SCOTCH-BRITE Scotch-Brite(TM) Unitized Wheel, Gray, 1/4in.W, 2in.dia. (7100053414)
- SCOTCH-BRITE Unitized Wheel, Weld Grinding, DP-UW (7100083512)
- Scotch-Brite Unitized Wheels