Shop All Adhesive Discs
Scotch-Brite
Large Area Strip Removal Disc
Mfr # 07517
Zoro # G2282065
original price:
$178.99
16% off
new price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Polyvinyl Chloride (PVC) Foam
- Backing Material Foam
- Series LA-DC
- Abrasive Type Non-Woven
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 07517
- Zoro # G2282065
- UPC # 00051131075177
- Country of Origin United States
- Category Adhesive Discs
Dimensions
Disc Diameter | 8" |
Connection Size & Type | 5/8 in Unthreaded Hole |
Connector Size | 5/8 in |
Diameter x Arbor Hole | 8 in x 5/8 in |
Overall Diameter | 8 in |
Arbor Hole Size & Type | 5/8 in Unthreaded Hole |
Arbor Hole Size | 5/8 in |
Details
Item | Large Area Stripe Removal Disc |
Abrasive Material | Polyvinyl Chloride (PVC) Foam |
Backing Material | Foam |
Series | LA-DC |
Abrasive Type | Non-Woven |
Color | White |
Max. RPM | 3,000 RPM |
Arbor Hole Type | Unthreaded |
Maximum Operating Speed | 3,000 RPM |
Connector Type | Unthreaded Hole |
Description
Adhesive and Stripe Removal Disc, Abrasive Material PVC, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 8 in, Quick Change System Not Applicable, Series LA-DC, Maximum Operating Speed 3,000 RPM, Abrasive Type Non-Woven, Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 20", Natural White, PK5 (3300N 301)
- NILFISK/ADVANCE CYLINDRICAL BRUSH : 15 in. 3 SR Poly designed to fit OEM number (56507350)
- ZORO SELECT Knot Wire End Brush, Shank Size 1/4" (66252838877)
- ARC ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Not Applicable, Ceramic, Predator, Yellow (71-005024005)
- 3M Stikit Film Disc Roll 375L, 5inxNH P180, 100 ea/rl 4 rl/pk (7100106763)
- VSM 6" Diameter PSA Sanding Disc, Aluminum Oxide, 220G, J-Weight, PK 10 (335126)
- INDASA USA Redline 6in psa disc 600 grit (600-600)
- PASCO Sanding Disc 5-in W x 5-in L 320-Grit No Hole Disc Tab PSA 100-Pack (P6.23-05320.DWT)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 9in, 36 Grit (30486)
- 3M CUBITRON Film Disc Roll, 5"x NH, 400+ C- weight (775L 883)
- SUPERIOR ABRASIVES Coated PSA Disc, A/O, 12", Grit 60 (A019131)
- Scotch-Brite Adhesive Discs