Shop All Rags & Towels
Scotch-Brite
Kitchen Cleaning Cloth, Microfiber, White, PK24
Mfr # 9032-2
Zoro # G4591999
product price: $51.39
/pk 24, $2.14/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material White
- Color White
- Recommended For Dishes and Countertop Messes
- Paper Towel Type Washable Cleaning Cloth
- Wipes Application All Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 9032-2
- Zoro # G4591999
- UPC # 50021200974972
- Country of Origin Viet Nam
- Category Rags & Towels
Dimensions
Length | 12 2/5" |
Width | 11 2/5" |
Details
Material | White |
Item | Cleaning Cloth |
Color | White |
Recommended For | Dishes and Countertop Messes |
Paper Towel Type | Washable Cleaning Cloth |
Wipes Application | All Surfaces |
Application | Kitchens |
Effective to Remove | Dishes and Countertop Messes |
Features | Microfiber Kitchen Cloth—Absorbs up to 50% more than ordinary cotton dish cloths. |
Type | Washable Cleaning Cloth |
Fragrance | Unscented |
Weight | 1.8 lbs |
Used On | All Surfaces |
Ply | 1 |
Description
Scotch-BriteTM Kitchen Cleaning Cloth, Microfiber, White, 2/Pack, 12 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Cotton Towels Cloth Rag 4 lb. 18" x 18", Assorted (WW5LVD1)
- ATLAS PAPER Pe 248 In. White 2Ply Green Heritage Bathroom Tissue, 96Pk (248 (PE))
- PURELL ADX-12 Dispenser, UV Resistant, Push-Style, 1250mL, Black (8828-06-UV)
- HERKULES Can Crusher, 3.75 Tons (HCR2)
- SCOTCH-BRITE Microfiber Cloth Wipe, White, 50PK (2021)
- SCOTCH-BRITE High Performance Cloth, Blue, PK50 (2011-BLU)
- SCOTCH-BRITE Microfiber Cloth Wipe 12-1/2" x 14", White, 50PK (2011)
- HOME PLUS Diamond Visions Eyeglass Cleaning Cloth Microfiber (11-1565)
- GENUINE JOE Microfiber All-Purpose Cleaning Cloth, 12PK (GJO85106)
- CARRAND Microfiber Cloth Wipe 16" x 18", Yellow, Gray (45606AS)
- XERO Fish Scale Towel XL Chevron Single (209-15-95)
- Scotch-Brite Rags & Towels