Shop All Specialty Wipes
Scotch-Brite
Kitchen CleanerDegreaserWipes, 12x9", 30ct
Mfr # 36397
Zoro # G600460966
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Degreasing Wipes
- Wipes Application Food Service
- Sheet Size 12 in x 9 in
- Cleaner Container Type Soft Pack
- Cleaner Container Size 30 ct.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 36397
- Zoro # G600460966
- UPC # 50638060363978
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Sheet Size | 12 in x 9 in |
Cleaner Container Size | 30 ct. |
Sheet Width | 9 in |
Container Size | 30 ct |
Sheet Length | 12 in |
Details
Item | Kitchen Cleaner and Degreaser Wipes |
Cleaner Chemical Product Grouping | Degreasing Wipes |
Wipes Application | Food Service |
Cleaner Container Type | Soft Pack |
Material | Non-Woven Rayon and Polyethylene Terephthalate Fibers |
Container Type | Soft Pack |
Primary Chemical | None |
Fragrance | Pleasant |
Cleaner Form | Wipes |
Standards | NSF Rated |
Cleaning Wipe - Item | Degreaser Wipes |
Wet Contact Time | No Efficacy |
NSF Rating | A7 |
Description
Degreasing Wipes, Kitchen Cleaner and Degreaser Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 30 ct, Container Type Soft Pack, Sheet Size 12 in x 9 in, Fragrance Pleasant, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Material Non-Woven Rayon and Polyethylene Terephthalate Fibers, NSF Rating A7, Sheet Length 12 in, Sheet Width 9 in, Standards NSF Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 20 gal, 10 in x 10 in, Universal, Gray, Cellulose (PIL204)
- 3M Low-Speed Buffer Floor Pads 5100, 20in Diameter, Red, PK5 (5100)
- BETCO Green Earth Bioactive Solutions PUSH Drain Cleaner, Lemon and Sage Scent, 32 oz Bottle, 12PK (26071200)
- RUBBERMAID COMMERCIAL Lobby Broom, 100 Percent Corn, 38" L (FG637300BRN)
- KIMTECH Precision Wiper, POP-UP Box, 1-Ply, 14.7 x 16.6 White, 144/Box (05514)
- KIMTECH Kimwipes Delicate Task Wipers, 1-Ply, 4 2/5 x 8 2/5, 280/Box, PK30 (34120)
- TOUCH POINT WIPES TP Wall Mount Dispenser for Disposable Wipes- Large Roll, HD Plastic, Water Resistant, Pop-Up, Black (C9WALLS)
- TUB O TOWELS Cleaning Wipes, Hvy-Duty, 90 Count Canistr (TW90)
- KIMBERLY-CLARK Task Wipes, 14-7/10"x16-3/5", White, PK 140 (KCC34256)
- TOUCH POINT WIPES TP Wall Mount Dispenser for Disposable Wipes- Large Roll, HD Plastic, Water Resistant, Pop-Up, White (C9WALLW)
- LPS D'Gel(R), Solvent Degreaser Wipes, Orange (61244)
- Scotch-Brite Specialty Wipes