Shop All Quick Change Discs
Scotch-Brite
Hook/Loop Surf Cond Disc, 7 in Dia, PK25
Mfr # PN-DH
Zoro # G905375484
product price: $172.99
/pk 25, $6.92/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DH
- Max. RPM 8,600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # PN-DH
- Zoro # G905375484
- UPC # 00638060892336
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 7 in |
Overall Diameter | 7 in |
Details
Item | Hook-and-Loop Surface Conditioning Disc |
Grade | Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DH |
Max. RPM | 8,600 RPM |
Disc Attachment System | Hook and Loop |
Color | Brown |
Disc Backing Material | Fiber |
Abrasive Grade | Coarse |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Disc Grade | Coarse |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 7 in, Series PN-DH, Number of Vacuum Holes Non-Vacuum, Color Brown, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, Shank Mount (66254443344)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 40 Grit (10824AF)
- ARC ABRASIVES 2" Type R PREDATOR Resin Fiber Quick-Lok Disc, 36 Grit (71-36202)
- DRILL AMERICA 3/8"x3/4" Cyl Radius End Carbide Burr 1/4" Shank - Aluminum (DULSC3NF)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000046010)
- SCOTCH-BRITE Clean and Strip Cup Wheel (61500013455)
- SCOTCH-BRITE Quick Change Disc, 3in, Medium (61500313418)
- SCOTCH-BRITE Clean and Strip Cup Wheel, CS-UW, 4" dia. (7100045947)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TS (7010328681)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046220)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 40, TS (66261017818)
- Scotch-Brite Quick Change Discs