Shop All Quick Change Discs
Scotch-Brite
Hook/Loop Surf Cond Disc, 6 in Dia, PK50
Mfr # PN-DH
Zoro # G805375447
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Medium
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DH
- Abrasive Grade Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # PN-DH
- Zoro # G805375447
- UPC # 00638060892398
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 6 in |
Overall Diameter | 6 in |
Details
Item | Hook-and-Loop Surface Conditioning Disc |
Grade | Medium |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DH |
Abrasive Grade | Medium |
Max. RPM | 10,000 RPM |
Color | Red |
Disc Attachment System | Hook and Loop |
Disc Backing Material | Fiber |
Disc Grade | Medium |
Vacuum Hole Pattern | Non-Vacuum |
Number of Vacuum Holes | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 6 in, Series PN-DH, Number of Vacuum Holes Non-Vacuum, Color Red, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, SC, 100G, PK5 (66253044017)
- VSM Abrasive Belt, 50 Grit, Zirc, 6 x 48", PK10, Coated, 6" W, 48" L, 50 Grit, Coarse, Zirconia, ZK713X (87774)
- WALTER SURFACE TECHNOLOGIES Blend Flap Disc, 4.5"X7/8" 36/60G (06A462)
- 3M Trizact PSA Film Disc 568XA, 6inxNH, 100 (568XA)
- SCOTCH-BRITE Quick Change Disc, 1in, Coarse (61500313228)
- SCOTCH-BRITE Precision Surf-Cond Disc, 1in Dia, TR, PK50 (PN-DR)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, V Fine (61500313079)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1-1/2" dia. (7000120997)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 7 in Dia, PK25 (PN-DH)
- SCOTCH-BRITE Roloc EXL Unitized Wheel TS, 3inxNH 2S F (XL-US)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 60G, TS, PK25 (66261162331)
- Scotch-Brite Quick Change Discs