Shop All Quick Change Discs
Scotch-Brite
Hook/Loop Surf Cond Disc, 5 in Dia, PK50
Mfr # PN-DH
Zoro # G605375432
product price: $161.99
/pk 50, $3.24/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Very Fine
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DH
- Max. RPM 12,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # PN-DH
- Zoro # G605375432
- UPC # 00638060892466
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Item | Hook-and-Loop Surface Conditioning Disc |
Grade | Very Fine |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DH |
Max. RPM | 12,000 RPM |
Disc Attachment System | Hook and Loop |
Abrasive Grade | Very Fine |
Color | Blue |
Disc Backing Material | Fiber |
Number of Vacuum Holes | Non-Vacuum |
Disc Grade | Very Fine |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Very Fine, Grit Not Applicable, Overall Diameter 5 in, Series PN-DH, Number of Vacuum Holes Non-Vacuum, Color Blue, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 88599 Sandpaper, 1500-Grit, Ultra Fine, Silicone Carbide, Tan (88599)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1x1/4-20 Shank, 60G (12189)
- WEILER 2" BobCat Mini Abrasive Flap Disc, Flat (TY27), Type R Mount, 80Z (50959)
- DYNABRADE Non-Vacuum, Disc Pad, Vinyl Face, 6" (56197)
- SCOTCH-BRITE High Strength Disc, 6inx1/4 in S VFN, 10 (7010328733)
- SCOTCH-BRITE 7" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100175514)
- SCOTCH-BRITE Surface-Cond Disc, 4 in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1" dia. (7000021279)
- SCOTCH-BRITE Roloc Gasket Removal Disc TR, 3 in, Coar (07711)
- SCOTCH-BRITE Conditioning Disc, AlO, 1-1/2in, Med, TR (7000045888)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 60G, TS, PK100 (66261138155)
- Scotch-Brite Quick Change Discs