Shop All Quick Change Discs
Scotch-Brite
Hook/Loop Surf Cond Disc, 5 in Dia, PK50
Mfr # PN-DH
Zoro # G405375434
product price: $195.99
/pk 50, $3.92/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Medium
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DH
- Disc Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # PN-DH
- Zoro # G405375434
- UPC # 00638060892442
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Item | Hook-and-Loop Surface Conditioning Disc |
Grade | Medium |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DH |
Max. RPM | 12,000 RPM |
Color | Red |
Abrasive Grade | Medium |
Disc Backing Material | Fiber |
Disc Attachment System | Hook and Loop |
Number of Vacuum Holes | Non-Vacuum |
Disc Grade | Medium |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 5 in, Series PN-DH, Number of Vacuum Holes Non-Vacuum, Color Red, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Abrasive Flap Disc, 3in, 40, Coarse (97628)
- WEILER 3" Back-up Pad for Hook & Loop Surface Conditioning Disc 1/4" Stem (51562)
- BIG HORN 1-1/2 inch Dia x 3 Inch Sanding Sleeves (19543)
- H & H INDUSTRIAL PRODUCTS 1/4 Carat X 3/8 X 3" Single Point Diamond Dresser (3903-0032)
- SCOTCH-BRITE Clean and Strip Cup Wheel, BF-DC, 12" dia. (7000148261)
- SCOTCH-BRITE Quick Change Disc, 3 in. (7000046112)
- SCOTCH-BRITE Precision Surf-Cond Disc, 4in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Clean and Strip Disc, 8inxNH S XCS, 15/p (CS-DC)
- SCOTCH-BRITE Quick Change Disc, 2in, Medium (61500313392)
- SCOTCH-BRITE Quick Change Disc, 2in, Very Fine (61500313434)
- MERIT Quick Change Disc, 3In, 100Grit, TS, PK50 (69957399655)
- Scotch-Brite Quick Change Discs