Shop All Quick Change Discs
Scotch-Brite
Hook/Loop Surf Cond Disc, 5 in Dia, PK50
Mfr # PN-DH
Zoro # G205375474
product price: $204.99
/pk 50, $4.10/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DH
- Disc Diameter 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # PN-DH
- Zoro # G205375474
- UPC # 00638060892428
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Item | Hook-and-Loop Surface Conditioning Disc |
Grade | Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DH |
Abrasive Grade | Coarse |
Disc Backing Material | Fiber |
Max. RPM | 12,000 RPM |
Disc Attachment System | Hook and Loop |
Color | Brown |
Number of Vacuum Holes | Non-Vacuum |
Disc Grade | Coarse |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 5 in, Series PN-DH, Number of Vacuum Holes Non-Vacuum, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOLINE Borion Carbide Nozzle (410208)
- SCOTCH-BRITE 4-1/2" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100175520)
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 40 Grit (T-03894)
- VSM Abrasive Belt, 60 Grit, AO, 1/4 x 18", PK20, Coated, 1/4" W, 18" L, 60 Grit, Medium, Aluminum Oxide (112847)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TS (7010328681)
- SCOTCH-BRITE High Strength Disc, 12inx3/4 in A VFN, 2 (7100122432)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE Hook/Loop Dsc Backup Pd, 4 1/2in Dia, PK10 (89870)
- SCOTCH-BRITE 4" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100173796)
- SCOTCH-BRITE Quick Change Disc, 4in, Coarse (61500313178)
- 3M Quick Change Disc, AlO, 2in, 60G, TSM, PK200 (7000119016)
- Scotch-Brite Quick Change Discs