Shop All Quick Change Discs
Scotch-Brite
Hook/Loop Surf Cond Disc, 5 in Dia, PK50
Mfr # PN-DH
Zoro # G005375421
product price: $223.99
/pk 50, $4.48/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade Extra Coarse
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DH
- Disc Attachment System Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # PN-DH
- Zoro # G005375421
- UPC # 00638060892435
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Details
Item | Hook-and-Loop Surface Conditioning Disc |
Grade | Extra Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DH |
Disc Attachment System | Hook and Loop |
Max. RPM | 12,000 RPM |
Color | Dark Gray |
Disc Backing Material | Fiber |
Abrasive Grade | Extra Coarse |
Disc Grade | Extra Coarse |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 5 in, Series PN-DH, Number of Vacuum Holes Non-Vacuum, Color Dark Gray, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sandpaper Sheet, 11" L, 9" W, 150 Grit, PK50 (78072775361)
- UNITED ABRASIVES/SAIT SAIT 70802 TrimBack™ Flap Disc (Type 29) 4-1/2" x 7/8", 60 Grit, 10-Pack (70802)
- VSM Type S Quick Change Disc, Aluminu, PK10 (72301)
- 3M Disc Pad Face Plate Hub, 4-1/2 in D (45190)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 4 1/2inDia, PK50 (PN-DH)
- SCOTCH-BRITE Clean and Finish Disc, 6inx1/4 in T, 100 (CF-DC)
- SCOTCH-BRITE Quick Change Disc, 4 in. (7100007009)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7000046219)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TSM (7000120991)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1" dia. (7000000704)
- ARC ABRASIVES Bb Qlok-R Finish 2In Mar-A Med (53376)
- Scotch-Brite Quick Change Discs