Shop All Quick Change Discs
Scotch-Brite
Hook/Loop Surf Cond Disc, 4 1/2inDia, PK50
Mfr # PN-DH
Zoro # G605375425
product price: $155.99
/pk 50, $3.12/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Coarse
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DH
- Disc Diameter 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # PN-DH
- Zoro # G605375425
- UPC # 00638060892534
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Details
Item | Hook-and-Loop Surface Conditioning Disc |
Grade | Coarse |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DH |
Abrasive Grade | Coarse |
Color | Brown |
Disc Attachment System | Hook and Loop |
Disc Backing Material | Fiber |
Max. RPM | 13,300 RPM |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Disc Grade | Coarse |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 4 1/2 in, Series PN-DH, Number of Vacuum Holes Non-Vacuum, Color Brown, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Double Cut Shape C, SC-51, 1/4 (10423)
- PFERD 2x9 Small Cleaning Brush - Brass Wire, Wooden Block (85067)
- 3M Sanding Belt, Coated, 1 in W, 42 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (01451)
- 3M 9" x 11" Sand-Pak Production Sanding Sheet, 150-Grit Fine, PK 5 (9001)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4-1/2" dia. (7000120956)
- SCOTCH-BRITE Clean and Strip Cup Wheel, C1-ZS, 4" dia. (7000120702)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1-1/2" dia. (7100014112)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE Hook/Loop Dsc Backup Pd, 4 1/2in Dia, PK10 (89870)
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 3" dia (63642595463)
- Scotch-Brite Quick Change Discs