Shop All Quick Change Discs
Scotch-Brite
Hook/Loop Surf Cond Disc, 4 1/2inDia, PK50
Mfr # PN-DH
Zoro # G105375444
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Medium
- Abrasive Material Ceramic
- Abrasive Type Non-Woven
- Series PN-DH
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # PN-DH
- Zoro # G105375444
- UPC # 00638060892541
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Diameter | 4 1/2 in |
Overall Diameter | 4 1/2 in |
Details
Item | Hook-and-Loop Surface Conditioning Disc |
Grade | Medium |
Abrasive Material | Ceramic |
Abrasive Type | Non-Woven |
Series | PN-DH |
Color | Red |
Disc Backing Material | Fiber |
Disc Attachment System | Hook and Loop |
Max. RPM | 13,300 RPM |
Abrasive Grade | Medium |
Disc Grade | Medium |
Number of Vacuum Holes | Non-Vacuum |
Vacuum Hole Pattern | Non-Vacuum |
Description
Hook-and-Loop Surface Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Medium, Grit Not Applicable, Overall Diameter 4 1/2 in, Series PN-DH, Number of Vacuum Holes Non-Vacuum, Color Red, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS/Q.E.P.. Dual Grit Rubbing Stone (10022)
- CONTINENTAL ABRASIVES 4-1/2" x 1/8" x 5/8-11" Ulticut T27 Depressed Center Cutting and Grinding and Notching Wheel (AU6-10451172)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 5/8in, 60G (61463624397)
- VSM Abrasive Belt, 36 Grit, AO, 6 x 132", PK10, Coated, 6" W, 132" L, 36 Grit, Very Coarse, Aluminum Oxide (110095)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7000046219)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE 6" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176095)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, Medium (61500313459)
- SCOTCH-BRITE Surface Conditioning Disc, 7"XNH, PK25 (PN-DH)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 3in, 60G, TR, PK25 (66261162332)
- Scotch-Brite Quick Change Discs